Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Single Unit, Poly/Metal

  • Mfr # NNTN7687A

  • Zoro # G8500721


product price: $57.15
/ea

Key Features

For Use With
HT1000, Mfr. No. WPLN4111, MT1500, MTS2000, PR1500, WPLN4114
Material
Polycarbonate/Metal
Type
Single Unit
Charges Up To
1 Battery
Width (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN7687A
Zoro #
G8500721
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
2
Length
1 7/8 in
Width
1 3/4 in
Height (In.)
1-1/2
Length (In.)
2
Overall Width
1 3/4 in
Overall Length
1 7/8 in

Details

Item
Power Cord
For Use With
HT1000, Mfr. No. WPLN4111, MT1500, MTS2000, PR1500, WPLN4114
Material
Polycarbonate/Metal
Type
Single Unit
Charges Up To
1 Battery
Sub-Category
Cables, Adapters, and Power Supplies
Battery Pack Recharge Time (Hr.)
Charger Dependent
Product Type
Adapter Cup
Compatible Charger Manufacturer Model Number
WPLN4111
Compatible Charger Brand
Motorola
Compatible Radio Brand
Motorola
Compatible Radio Series
APX
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
HT1000, MT1500, MTS2000, PR1500, WPLN4111, WPLN4114

Description

Power Cord, Product Type Adapter Cup, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number HT1000, MT1500, MTS2000, PR1500, WPLN4111, WPLN4114, Compatible Charger Brand Motorola, Compatible Charger Manufacturer Model Number WPLN4111, Overall Length 1 7/8 in, Overall Width 1 3/4 in, Material Metal, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.