Zoro Homepage

Antenna, 1-1/2 L, Rubber/Plastic

  • Mfr # PMAE4077B

  • Zoro # G6247427


product price: $24.99
/ea

Key Features

For Use With
Mfr. No. SL7550, sl7550e
Material
Rubber/Plastic
Type
Stubby 438 to 470 MHz
Length (In.)
1 1/2 in
Height (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAE4077B
Zoro #
G6247427
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
1 1/2 in
Height (In.)
1/4 in
Width (In.)
1/4 in
Height
1/4 in
Width
1/4 in
Length
1 1/2 in
Overall Width
1/4 in
Overall Length
1 1/2 in
Overall Height
1/4 in

Details

Item
Antenna
For Use With
Mfr. No. SL7550, sl7550e
Material
Rubber/Plastic
Type
Stubby 438 to 470 MHz
Sub-Category
Antenna
Band Type
UHF
Compatible Radio Series
SL7550, SL7550e
Minimum Frequency
438 MHz
Antenna Type
Stubby
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
SL7550, SL7550e
Maximum Frequency
470 MHz

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series SL7550, SL7550e, Compatible Radio Manufacturer Model Number SL7550, SL7550e, Band Type UHF, Minimum Frequency 438 MHz, Maximum Frequency 470 MHz, Antenna Type Stubby, Length 1 1/2 in, Material Plastic, Rubber, Height 1/4 in, Width 1/4 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.