Zoro Homepage

Antenna, 1-1/2 L, Rubber/Plastic

  • Mfr # PMAE4078B

  • Zoro # G6268810


product price: $20.69
/ea

Key Features

For Use With
Mfr. No. SL7550, sl7550e
Material
Rubber/Plastic
Type
Stubby 403 to 425 MHz
Height (In.)
1/4 in
Width (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAE4078B
Zoro #
G6268810
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
1/4 in
Width (In.)
1/4 in
Length (In.)
1 1/2 in
Height
1/4 in
Width
1/4 in
Length
1/2 in
Overall Width
1/4 in
Overall Length
1/2 in
Overall Height
1/4 in

Details

Item
Antenna
For Use With
Mfr. No. SL7550, sl7550e
Material
Rubber/Plastic
Type
Stubby 403 to 425 MHz
Sub-Category
Antenna
Band Type
900 MHz
Maximum Frequency
425 MHz
Compatible Radio Series
SL7550, SL7550e
Compatible Radio Manufacturer Model Number
SL7550, SL7550e
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Antenna Type
Stubby
Minimum Frequency
403 MHz

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series SL7550, SL7550e, Compatible Radio Manufacturer Model Number SL7550, SL7550e, Band Type 900 MHz, Minimum Frequency 403 MHz, Maximum Frequency 425 MHz, Antenna Type Stubby, Length 1/2 in, Material Plastic, Rubber, Height 1/4 in, Width 1/4 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.