Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, 1-1/2 L, Rubber/Plastic

  • Mfr # PMAE4091A

  • Zoro # G6298813


product price: $22.69
/ea

Key Features

For Use With
Mfr. No. SL7550, sl7550e
Material
Rubber/Plastic
Type
UHF Stubby 450 to 490 MHz
Sub-Category
Antenna
Length (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAE4091A
Zoro #
G6298813
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
1 1/2 in
Width (In.)
1/4 in
Height (In.)
1/4 in
Width
1/4 in
Length
1/2 in
Height
1 1/4 in
Overall Height
1 1/4 in
Overall Length
1/2 in
Overall Width
1/4 in

Details

Item
Antenna
For Use With
Mfr. No. SL7550, sl7550e
Material
Rubber/Plastic
Type
UHF Stubby 450 to 490 MHz
Sub-Category
Antenna
Band Type
UHF
Minimum Frequency
450 MHz
Compatible Radio Manufacturer Model Number
SL7550, SL7550e
Compatible Radio Series
SL7550, SL7550e
Maximum Frequency
490 MHz
Antenna Type
Stubby
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series SL7550, SL7550e, Compatible Radio Manufacturer Model Number SL7550, SL7550e, Band Type UHF, Minimum Frequency 450 MHz, Maximum Frequency 490 MHz, Antenna Type Stubby, Length 1/2 in, Material Plastic, Rubber, Height 1 1/4 in, Width 1/4 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.