Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, 1-1/2 L, Rubber/Plastic

  • Mfr # PMAE4092A

  • Zoro # G6254040


product price: $21.89
/ea

Key Features

For Use With
Mfr. No. SL7550, sl7550e
Material
Rubber/Plastic
Type
UHF Stubby 480 to 527 MHz
Sub-Category
Antenna
Width (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAE4092A
Zoro #
G6254040
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
1/4 in
Height (In.)
1/4 in
Length (In.)
1 1/2 in
Length
1/2 in
Height
1 1/4 in
Width
1/4 in
Overall Length
1/2 in
Overall Width
1/4 in
Overall Height
1 1/4 in

Details

Item
Antenna
For Use With
Mfr. No. SL7550, sl7550e
Material
Rubber/Plastic
Type
UHF Stubby 480 to 527 MHz
Sub-Category
Antenna
Band Type
UHF
Compatible Radio Series
SL7550, SL7550e
Compatible Radio Brand
Motorola
Maximum Frequency
527 MHz
Compatible Radio Type
Handheld
Antenna Type
Stubby
Minimum Frequency
480 MHz
Compatible Radio Manufacturer Model Number
SL7550, SL7550e

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series SL7550, SL7550e, Compatible Radio Manufacturer Model Number SL7550, SL7550e, Band Type UHF, Minimum Frequency 480 MHz, Maximum Frequency 527 MHz, Antenna Type Stubby, Overall Length 1/2 in, Material Plastic, Rubber, Overall Height 1 1/4 in, Overall Width 1/4 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.