Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, 1 L, Rubber/Plastic

  • Mfr # PMAF4017A

  • Zoro # G6293277


product price: $20.19
/ea

Key Features

For Use With
Mfr. No. SL7580, SL7580e, SL7590, SL7590e
Material
Rubber/Plastic
Type
800 MHz
Sub-Category
Antenna
Width (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMAF4017A
Zoro #
G6293277
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
1/4 in
Length (In.)
1 in
Height (In.)
1/4 in
Width
1/4 in
Length
1/4 in
Height
1 in
Overall Width
1/4 in
Overall Length
1/4 in
Overall Height
1 in

Details

Item
Antenna
For Use With
Mfr. No. SL7580, SL7580e, SL7590, SL7590e
Material
Rubber/Plastic
Type
800 MHz
Sub-Category
Antenna
Band Type
800 MHz
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
SL7580, SL7580e, SL7590, SL7590e
Minimum Frequency
806 MHz
Maximum Frequency
870 MHz
Compatible Radio Brand
Motorola
Antenna Type
Stubby
Compatible Radio Series
SL7000, SL7000e

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series SL7000, SL7000e, Compatible Radio Manufacturer Model Number SL7580, SL7580e, SL7590, SL7590e, Band Type 800 MHz, Minimum Frequency 806 MHz, Maximum Frequency 870 MHz, Antenna Type Stubby, Length 1/4 in, Material Plastic, Rubber, Height 1 in, Width 1/4 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.