Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, 2 L, Rubber/Plastic

  • Mfr # PMAD4146B

  • Zoro # G6276599


product price: $16.59
/ea

Key Features

For Use With
Mfr. No. SL3500e
Material
Rubber/Plastic
Type
VHF Stubby 156 to 174 MHz
Sub-Category
Antenna
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAD4146B
Zoro #
G6276599
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
1/2 in
Height (In.)
1/2 in
Length (In.)
2 in
Width
1/2 in
Length
2 in
Height
1/2 in
Overall Length
2 in
Overall Height
1/2 in
Overall Width
1/2 in

Details

Item
Antenna
For Use With
Mfr. No. SL3500e
Material
Rubber/Plastic
Type
VHF Stubby 156 to 174 MHz
Sub-Category
Antenna
Band Type
VHF
Compatible Radio Manufacturer Model Number
SL3500e
Minimum Frequency
155 MHz
Compatible Radio Brand
Motorola
Maximum Frequency
174 MHz
Compatible Radio Series
SL3500e
Compatible Radio Type
Handheld
Antenna Type
Stubby

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series SL3500e, Compatible Radio Manufacturer Model Number SL3500e, Band Type VHF, Minimum Frequency 155 MHz, Maximum Frequency 174 MHz, Antenna Type Stubby, Overall Length 2 in, Material Plastic, Rubber, Overall Height 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.