Antenna, 3-1/2 L, Rubber/Plastic
Mfr # PMAE4023B
Zoro # G6318547
product price: $17.79
/eaKey Features
For Use With
XPR6100, XPR6350, XPR6550
Material
Rubber/Plastic
Type
UHF Stubby 430 to 470 MHz with GPS
Length (In.)
3 1/2 in
Sub-Category
Antenna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMAE4023B
Zoro #
G6318547
UPC #
-
Country of Origin
Malaysia
Dimensions
Length (In.)
3 1/2 in
Height (In.)
1/2 in
Width (In.)
1/2 in
Width
1/2 in
Length
3 1/2 in
Height
1/2 in
Overall Length
3 1/2 in
Overall Width
1/2 in
Overall Height
1/2 in
Details
Item
Antenna
For Use With
XPR6100, XPR6350, XPR6550
Material
Rubber/Plastic
Type
UHF Stubby 430 to 470 MHz with GPS
Sub-Category
Antenna
Band Type
UHF
Compatible Radio Manufacturer Model Number
XPR6100, XPR6350, XPR6550
Compatible Radio Series
XPR 6100, XPR 6350, XPR 6550
Maximum Frequency
433 MHz
Compatible Radio Brand
Motorola
Minimum Frequency
403 MHz
Antenna Type
Stubby
Compatible Radio Type
Handheld
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6100, XPR 6350, XPR 6550, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6550, Band Type UHF, Minimum Frequency 403 MHz, Maximum Frequency 433 MHz, Antenna Type Stubby, Length 3 1/2 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.