Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, 4-1/2 L, Rubber/Plastic

  • Mfr # PMAD4095A

  • Zoro # G6319770


product price: $18.69
/ea

Key Features

For Use With
XPR6100, XPR6350, XPR6550
Material
Rubber/Plastic
Type
VHF Stubby 160 to 174 MHz
Height (In.)
1/2 in
Length (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAD4095A
Zoro #
G6319770
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
1/2 in
Length (In.)
4 1/2 in
Width (In.)
1/2 in
Width
1/2 in
Length
4 1/4 in
Height
1/2 in
Overall Width
1/2 in
Overall Length
4 1/4 in
Overall Height
1/2 in

Details

Item
Antenna
For Use With
XPR6100, XPR6350, XPR6550
Material
Rubber/Plastic
Type
VHF Stubby 160 to 174 MHz
Sub-Category
Antenna
Band Type
VHF
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Maximum Frequency
160 MHz
Antenna Type
Stubby
Compatible Radio Series
XPR 6100, XPR 6350, XPR 6550
Minimum Frequency
147 MHz
Compatible Radio Manufacturer Model Number
XPR6100, XPR6350, XPR6550

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6100, XPR 6350, XPR 6550, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6550, Band Type VHF, Minimum Frequency 147 MHz, Maximum Frequency 160 MHz, Antenna Type Stubby, Overall Length 4 1/4 in, Material Plastic, Rubber, Overall Height 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.