Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, 5-1/2 L, Rubber/Plastic

  • Mfr # PMAE4024B

  • Zoro # G6280939


product price: $18.15
/ea

Key Features

For Use With
XPR6100, XPR6350, XPR6550
Material
Rubber/Plastic
Type
UHF Whip 430 to 470 MHz with GPS
Sub-Category
Antenna
Length (In.)
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAE4024B
Zoro #
G6280939
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
5 1/2 in
Height (In.)
1/2 in
Width (In.)
1/2 in
Height
1/2 in
Width
1/2 in
Length
5 1/2 in
Overall Length
5 1/2 in
Overall Width
1/2 in
Overall Height
1/2 in

Details

Item
Antenna
For Use With
XPR6100, XPR6350, XPR6550
Material
Rubber/Plastic
Type
UHF Whip 430 to 470 MHz with GPS
Sub-Category
Antenna
Band Type
UHF
Compatible Radio Brand
Motorola
Antenna Type
Whip
Compatible Radio Manufacturer Model Number
XPR6100, XPR6350, XPR6550
Minimum Frequency
430 MHz
Maximum Frequency
470 MHz
Compatible Radio Series
XPR 6100, XPR 6350, XPR 6550
Compatible Radio Type
Handheld

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6100, XPR 6350, XPR 6550, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6550, Band Type UHF, Minimum Frequency 430 MHz, Maximum Frequency 470 MHz, Antenna Type Whip, Length 5 1/2 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.