Zoro Homepage

Antenna, 5-1/2 L, Rubber/Plastic

  • Mfr # PMAE4050A

  • Zoro # G6302681


product price: $15.29
/ea

Key Features

For Use With
XPR6100, XPR6350, XPR6550
Material
Rubber/Plastic
Type
Combination GPS/UHF 450 to 495 MHz
Width (In.)
1/2 in
Length (In.)
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAE4050A
Zoro #
G6302681
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
1/2 in
Length (In.)
5 1/2 in
Height (In.)
1/2 in
Length
1/2 in
Height
5 1/2 in
Width
1/2 in
Overall Width
1/2 in
Overall Length
1/2 in
Overall Height
5 1/2 in

Details

Item
Antenna
For Use With
XPR6100, XPR6350, XPR6550
Material
Rubber/Plastic
Type
Combination GPS/UHF 450 to 495 MHz
Sub-Category
Antenna
Band Type
UHF
Compatible Radio Manufacturer Model Number
XPR6100, XPR6350, XPR6550
Antenna Type
Whip
Compatible Radio Type
Handheld
Minimum Frequency
450 MHz
Compatible Radio Series
XPR 6000
Compatible Radio Brand
Motorola
Maximum Frequency
490 MHz

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6550, Band Type UHF, Minimum Frequency 450 MHz, Maximum Frequency 490 MHz, Antenna Type Whip, Length 1/2 in, Material Plastic, Rubber, Height 5 1/2 in, Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.