Zoro Homepage

Antenna, 5 L, Rubber/Plastic

  • Mfr # PMAF4010A

  • Zoro # G6285400


product price: $23.19
/ea

Key Features

For Use With
Mfr. No. XPR7380, UL7000 Series, XPR7380e, XPR7580, XPR7580e
Material
Rubber/Plastic
Type
900 MHz Short Whip 896 to 941 MHz
Length (In.)
5 in
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAF4010A
Zoro #
G6285400
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
5 in
Width (In.)
1/2 in
Height (In.)
1/2 in
Height
4 1/2 in
Length
1/2 in
Width
4 1/2 in
Overall Length
1/2 in
Overall Height
4 1/2 in
Overall Width
4 1/2 in

Details

Item
Antenna
For Use With
Mfr. No. XPR7380, UL7000 Series, XPR7380e, XPR7580, XPR7580e
Material
Rubber/Plastic
Type
900 MHz Short Whip 896 to 941 MHz
Sub-Category
Antenna
Band Type
900 MHz
Antenna Type
Stubby
Maximum Frequency
941 MHz
Compatible Radio Type
Handheld
Compatible Radio Series
XPR 7000
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
XPR7380, XPR7380e, XPR7580, XPR7580e
Minimum Frequency
896 MHz

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 7000, Compatible Radio Manufacturer Model Number XPR7380, XPR7380e, XPR7580, XPR7580e, Band Type 900 MHz, Minimum Frequency 896 MHz, Maximum Frequency 941 MHz, Antenna Type Stubby, Length 1/2 in, Material Plastic, Rubber, Height 4 1/2 in, Width 4 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.