Zoro Homepage

Antenna, 55/64 L, Rubber/Plastic

  • Mfr # PMAF4018A

  • Zoro # G6270183


product price: $22.69
/ea

Key Features

For Use With
Mfr. No. SL7580, SL7580e, SL7590, SL7590e
Material
Rubber/Plastic
Type
900 MHz
Height (In.)
1/4 in
Width (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAF4018A
Zoro #
G6270183
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
1/4 in
Width (In.)
1/4 in
Length (In.)
7/8 in
Length
1/2 in
Height
3/4 in
Width
3/8 in
Overall Width
3/8 in
Overall Height
3/4 in
Overall Length
1/2 in

Details

Item
Antenna
For Use With
Mfr. No. SL7580, SL7580e, SL7590, SL7590e
Material
Rubber/Plastic
Type
900 MHz
Sub-Category
Antenna
Band Type
900 MHz
Minimum Frequency
896 MHz
Compatible Radio Brand
Motorola
Compatible Radio Series
SL7000, SL7000e
Maximum Frequency
941 MHz
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
SL7580, SL7580e, SL7590, SL7590e
Antenna Type
Stubby

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series SL7000, SL7000e, Compatible Radio Manufacturer Model Number SL7580, SL7580e, SL7590, SL7590e, Band Type 900 MHz, Minimum Frequency 896 MHz, Maximum Frequency 941 MHz, Antenna Type Stubby, Length 1/2 in, Material Plastic, Rubber, Height 3/4 in, Width 3/8 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.