Zoro Homepage

Antenna, 6-1/2 L, Rubber/Plastic

  • Mfr # NAF5088B

  • Zoro # G6257723


product price: $50.59
/ea

Key Features

For Use With
Mfr. No. XPR6380, XPR6580
Material
Rubber/Plastic
Type
900 MHz Whip 1/2 in Wave
Length (In.)
6 1/2 in
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAF5088B
Zoro #
G6257723
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
6 1/2 in
Width (In.)
1/2 in
Height (In.)
1/2 in
Length
1/2 in
Width
1/2 in
Height
1/2 in
Overall Width
1/2 in
Overall Length
1/2 in
Overall Height
1/2 in

Details

Item
Antenna
For Use With
Mfr. No. XPR6380, XPR6580
Material
Rubber/Plastic
Type
900 MHz Whip 1/2 in Wave
Sub-Category
Antenna
Band Type
900 MHz
Compatible Radio Brand
Motorola
Minimum Frequency
896 MHz
Compatible Radio Type
Handheld
Compatible Radio Series
XPR 6380, XPR 6580
Antenna Type
Whip
Maximum Frequency
941 MHz
Compatible Radio Manufacturer Model Number
XPR6380, XPR6580

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6380, XPR 6580, Compatible Radio Manufacturer Model Number XPR6380, XPR6580, Band Type 900 MHz, Minimum Frequency 896 MHz, Maximum Frequency 941 MHz, Antenna Type Whip, Overall Length 1/2 in, Material Plastic, Rubber, Overall Height 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.