Antenna, 6-1/2 L, Rubber/Plastic
Mfr # PMAD4069C
Zoro # G6280589
product price: $16.59
/eaKey Features
For Use With
XPR6100, XPR6350, XPR6550
Material
Rubber/Plastic
Type
VHF Whip 160 to 174 MHz with GPS
Width (In.)
1/2 in
Sub-Category
Antenna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMAD4069C
Zoro #
G6280589
UPC #
-
Country of Origin
Malaysia
Dimensions
Width (In.)
1/2 in
Length (In.)
6 1/2 in
Height (In.)
1/2 in
Length
6 1/4 in
Height
1/2 in
Width
1/2 in
Overall Height
1/2 in
Overall Length
6 1/4 in
Overall Width
1/2 in
Details
Item
Antenna
For Use With
XPR6100, XPR6350, XPR6550
Material
Rubber/Plastic
Type
VHF Whip 160 to 174 MHz with GPS
Sub-Category
Antenna
Band Type
VHF
Compatible Radio Series
XPR 6100, XPR 6350, XPR 6550
Compatible Radio Type
Handheld
Antenna Type
Helical
Maximum Frequency
174 MHz
Compatible Radio Manufacturer Model Number
XPR6100, XPR6350, XPR6550
Minimum Frequency
160 MHz
Compatible Radio Brand
Motorola
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6100, XPR 6350, XPR 6550, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6550, Band Type VHF, Minimum Frequency 160 MHz, Maximum Frequency 174 MHz, Antenna Type Helical, Overall Length 6 1/4 in, Material Plastic, Rubber, Overall Height 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.