Antenna, 6 L, Rubber/Plastic
Mfr # PMAD4117A
Zoro # G6311903
product price: $14.39
/eaKey Features
For Use With
Mfr. No. XPR3300, UL XPR3000 Series, UL XPR7000 Series, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e
Material
Rubber/Plastic
Type
VHF Helical 136 to 155 MHz
Width (In.)
1/2 in
Sub-Category
Antenna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMAD4117A
Zoro #
G6311903
UPC #
-
Country of Origin
Malaysia
Dimensions
Width (In.)
1/2 in
Height (In.)
1/2 in
Length (In.)
6 in
Length
3 1/2 in
Height
1/2 in
Width
1/2 in
Overall Width
1/2 in
Overall Length
3 1/2 in
Overall Height
1/2 in
Details
Item
Antenna
For Use With
Mfr. No. XPR3300, UL XPR3000 Series, UL XPR7000 Series, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e
Material
Rubber/Plastic
Type
VHF Helical 136 to 155 MHz
Sub-Category
Antenna
Band Type
VHF
Compatible Radio Series
XPR 3000, XPR 7000
Compatible Radio Brand
Motorola
Maximum Frequency
155 MHz
Minimum Frequency
136 MHz
Compatible Radio Manufacturer Model Number
XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e
Compatible Radio Type
Handheld
Antenna Type
Helical
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 7000, Compatible Radio Manufacturer Model Number XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e, Band Type VHF, Minimum Frequency 136 MHz, Maximum Frequency 155 MHz, Antenna Type Helical, Length 3 1/2 in, Material Plastic, Rubber, Height 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.