Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, 6 L, Rubber/Plastic

  • Mfr # PMAD4118A

  • Zoro # G6291210


product price: $15.19
/ea

Key Features

For Use With
Mfr. No. XPR3300, UL XPR3000 Series, UL XPR7000 Series, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e
Material
Rubber/Plastic
Type
VHF Helical 152 to 174 MHz
Length (In.)
6 in
Height (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMAD4118A
Zoro #
G6291210
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
6 in
Height (In.)
1/2 in
Width (In.)
1/2 in
Width
1/2 in
Length
3 1/2 in
Height
1/2 in
Overall Width
1/2 in
Overall Height
1/2 in
Overall Length
3 1/2 in

Details

Item
Antenna
For Use With
Mfr. No. XPR3300, UL XPR3000 Series, UL XPR7000 Series, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e
Material
Rubber/Plastic
Type
VHF Helical 152 to 174 MHz
Sub-Category
Antenna
Band Type
VHF
Compatible Radio Type
Handheld
Minimum Frequency
152 MHz
Maximum Frequency
174 MHz
Compatible Radio Manufacturer Model Number
XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e
Compatible Radio Brand
Motorola
Compatible Radio Series
XPR 3000, XPR 7000
Antenna Type
Helical

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 7000, Compatible Radio Manufacturer Model Number XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e, Band Type VHF, Minimum Frequency 152 MHz, Maximum Frequency 174 MHz, Antenna Type Helical, Overall Length 3 1/2 in, Material Plastic, Rubber, Overall Height 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.