Antenna, 6 L, Rubber/Plastic
Mfr # PMAF4012A
Zoro # G6288480
product price: $19.15
/eaKey Features
For Use With
Mfr. No. XPR7380, UL7000 Series, XPR7380e, XPR7580, XPR7580e
Material
Rubber/Plastic
Type
900 MHz Flexible Whip 896 to 941 MHz
Width (In.)
1/2 in
Sub-Category
Antenna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMAF4012A
Zoro #
G6288480
UPC #
-
Country of Origin
Malaysia
Dimensions
Width (In.)
1/2 in
Length (In.)
6 in
Height (In.)
1/2 in
Length
1/2 in
Width
5 3/4 in
Height
5 3/4 in
Overall Height
5 3/4 in
Overall Length
1/2 in
Overall Width
5 3/4 in
Details
Item
Antenna
For Use With
Mfr. No. XPR7380, UL7000 Series, XPR7380e, XPR7580, XPR7580e
Material
Rubber/Plastic
Type
900 MHz Flexible Whip 896 to 941 MHz
Sub-Category
Antenna
Band Type
900 MHz
Minimum Frequency
896 MHz
Maximum Frequency
941 MHz
Antenna Type
Whip
Compatible Radio Manufacturer Model Number
XPR7380, XPR7380e, XPR7580, XPR7580e
Compatible Radio Series
XPR 7000
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 7000, Compatible Radio Manufacturer Model Number XPR7380, XPR7380e, XPR7580, XPR7580e, Band Type 900 MHz, Minimum Frequency 896 MHz, Maximum Frequency 941 MHz, Antenna Type Whip, Length 1/2 in, Material Plastic, Rubber, Height 5 3/4 in, Width 5 3/4 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.