Zoro Homepage

Antenna Band, 1/2 L, Rubber/Plastic, PK10

  • Mfr # 32012144005

  • Zoro # G6251362


product price: $10.19
/pk 10, $1.02/ea

Key Features

For Use With
Mfr. No. XPR3300, SL3500e, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Rubber/Plastic
Type
Purple ID Band
Width (In.)
1/2 in
Length (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32012144005
Zoro #
G6251362
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
1/2 in
Length (In.)
1/2 in
Height (In.)
1/2 in
Length
1/2 in
Height
1/2 in
Width
1/2 in
Overall Length
1/2 in
Overall Height
1/2 in
Overall Width
1/2 in

Details

Item
Purple Antenna Band
For Use With
Mfr. No. XPR3300, SL3500e, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Rubber/Plastic
Type
Purple ID Band
Sub-Category
Antenna
Color
Purple
Compatible Antenna Brand
Motorola
Compatible Antenna Series
SL3500e, XPR 3300e, XPR 3500, XPR 3500e, XPR 7350, XPR 7350e, XPR 7380, XPR 7380e, XPR 7550, XPR 7550e, XPR 7580, XPR 7580e
Compatible Antenna Manufacturer Model Number
SL3500e, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Product Type
Purple Antenna Band

Description

Purple Antenna Band, Product Type Purple Antenna Band, Compatible Antenna Brand Motorola, Compatible Antenna Series SL3500e, XPR 3300e, XPR 3500, XPR 3500e, XPR 7350, XPR 7350e, XPR 7380, XPR 7380e, XPR 7550, XPR 7550e, XPR 7580, XPR 7580e, Compatible Antenna Manufacturer Model Number SL3500e, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Overall Height 1/2 in, Material Plastic, Rubber, Overall Length 1/2 in, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.