Antenna, Black
- Mfr # PMAD4164
- Zoro # G223356073
product price:Â
$
12.59
/ea
Key Features
Compatible Radio Series
BPR
Antenna Type
Whip
Band Type
VHF
Compatible Radio Type
Handheld
Minimum Frequency
136 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMAD4164
- Zoro #
- G223356073
- UPC #
- 748091028021
- Country of Origin
- China
- Compatible Radio Series
- BPR
- Antenna Type
- Whip
- Band Type
- VHF
- Compatible Radio Type
- Handheld
- Minimum Frequency
- 136 MHz
- Item
- Antenna
- Maximum Frequency
- 155 MHz
- Compatible Radio Brand
- Motorola
- Compatible Radio Manufacturer Model Number
- BPR50dx
- Color
- Black
Dimensions
- Length
- 6 3/4 in
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series BPR, Compatible Radio Manufacturer Model Number BPR50dx, Band Type VHF, Minimum Frequency 136 MHz, Maximum Frequency 155 MHz, Antenna Type Whip, Overall Length 6 3/4 in, Color Black, Compatible Radio Type Handheld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.