Shop MOTOROLA
See all product information
Create Account
Antenna, Black
- Mfr # PMAE4117
- Zoro # G223361770
product price:Â
$
12.59
/ea
Key Features
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
BPR50dx
Compatible Radio Brand
Motorola
Maximum Frequency
470 MHz
Band Type
UHF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMAE4117
- Zoro #
- G223361770
- UPC #
- 748091027994
- Country of Origin
- China
- Compatible Radio Type
- Handheld
- Compatible Radio Manufacturer Model Number
- BPR50dx
- Compatible Radio Brand
- Motorola
- Maximum Frequency
- 470 MHz
- Item
- Antenna
- Band Type
- UHF
- Minimum Frequency
- 400 MHz
- Antenna Type
- Whip
- Compatible Radio Series
- BPR
- Color
- Black
Dimensions
- Length
- 6 1/2 in
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series BPR, Compatible Radio Manufacturer Model Number BPR50dx, Band Type UHF, Minimum Frequency 400 MHz, Maximum Frequency 470 MHz, Antenna Type Whip, Overall Length 6 1/2 in, Color Black, Compatible Radio Type Handheld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.