Antenna, Black
- Mfr # PMAE4119
- Zoro # G823357920
product price:Â
$
12.59
/ea
Key Features
Minimum Frequency
450 MHz
Band Type
UHF
Compatible Radio Manufacturer Model Number
BPR50dx
Compatible Radio Type
Handheld
Antenna Type
Whip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMAE4119
- Zoro #
- G823357920
- UPC #
- 748091028014
- Country of Origin
- China
- Minimum Frequency
- 450 MHz
- Band Type
- UHF
- Item
- Antenna
- Compatible Radio Manufacturer Model Number
- BPR50dx
- Compatible Radio Type
- Handheld
- Antenna Type
- Whip
- Maximum Frequency
- 527 MHz
- Compatible Radio Series
- BPR
- Compatible Radio Brand
- Motorola
- Color
- Black
Dimensions
- Length
- 6 3/4 in
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series BPR, Compatible Radio Manufacturer Model Number BPR50dx, Band Type UHF, Minimum Frequency 450 MHz, Maximum Frequency 527 MHz, Antenna Type Whip, Overall Length 6 3/4 in, Color Black, Compatible Radio Type Handheld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.