Zoro Homepage

Antenna, Type 134 to 150 MHz, 6" L

  • Mfr # AAE24X501 ATV-8A

  • Zoro # G6029639


product price: $18.59
/ea

Key Features

For Use With
EVX-261, VX-261, VX-264
Material
Rubber/Plastic
Type
134 to 150 MHz
Width (In.)
1/2 in
Height (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAE24X501 ATV-8A
Zoro #
G6029639
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
1/2 in
Height (In.)
1/2 in
Length (In.)
6 in
Height
1/2 in
Width
1/2 in
Length
6 in
Overall Length
6 in
Overall Height
1/2 in
Overall Width
1/2 in

Details

Item
Antenna
For Use With
EVX-261, VX-261, VX-264
Material
Rubber/Plastic
Type
134 to 150 MHz
Sub-Category
Antennas
Band Type
VHF
Minimum Frequency
134 MHz
Antenna Type
Whip
Compatible Radio Manufacturer Model Number
EVX-261, VX-261, VX-264
Compatible Radio Series
EVX-261, VX-260
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Maximum Frequency
150 MHz

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, VX-260, Compatible Radio Manufacturer Model Number EVX-261, VX-261, VX-264, Band Type VHF, Minimum Frequency 134 MHz, Maximum Frequency 150 MHz, Antenna Type Whip, Overall Length 6 in, Material Plastic, Rubber, Overall Height 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.