Zoro Homepage

Antenna, Type 162 to 174 MHz, 6" L

  • Mfr # AAH73X504 ATV-16C

  • Zoro # G6047227


product price: $17.29
/ea

Key Features

For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Rubber/Plastic
Type
162 to 174 MHz
Width (In.)
1/2 in
Height (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAH73X504 ATV-16C
Zoro #
G6047227
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
1/2 in
Height (In.)
1/2 in
Length (In.)
6 in
Width
1/2 in
Length
1/2 in
Height
5 3/4 in
Overall Width
1/2 in
Overall Height
5 3/4 in
Overall Length
1/2 in

Details

Item
Antenna
For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Rubber/Plastic
Type
162 to 174 MHz
Sub-Category
Antennas
Band Type
VHF
Minimum Frequency
162 MHz
Compatible Radio Manufacturer Model Number
VX-451, VX-454, VX-459
Maximum Frequency
174 MHz
Compatible Radio Series
VX-451, VX-454, VX-459
Antenna Type
Whip
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series VX-451, VX-454, VX-459, Compatible Radio Manufacturer Model Number VX-451, VX-454, VX-459, Band Type VHF, Minimum Frequency 162 MHz, Maximum Frequency 174 MHz, Antenna Type Whip, Overall Length 1/2 in, Material Plastic, Rubber, Overall Height 5 3/4 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.