Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, Type 420 to 450 MHz, 6" L

  • Mfr # AAH72X502 ATU-16C

  • Zoro # G6029690


product price: $19.89
/ea

Key Features

For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Rubber/Plastic
Type
420 to 450 MHz
Sub-Category
Antennas
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAH72X502 ATU-16C
Zoro #
G6029690
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
1/2 in
Height (In.)
1/2 in
Length (In.)
6 in
Length
6 in
Height
1/2 in
Width
1/2 in
Overall Width
1/2 in
Overall Height
1/2 in
Overall Length
6 in

Details

Item
Antenna
For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Rubber/Plastic
Type
420 to 450 MHz
Sub-Category
Antennas
Band Type
UHF
Maximum Frequency
450 MHz
Compatible Radio Series
VX-451, VX-454, VX-459
Compatible Radio Brand
Motorola
Antenna Type
Whip
Minimum Frequency
420 MHz
Compatible Radio Manufacturer Model Number
VX-451, VX-454, VX-459
Compatible Radio Type
Handheld

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series VX-451, VX-454, VX-459, Compatible Radio Manufacturer Model Number VX-451, VX-454, VX-459, Band Type UHF, Minimum Frequency 420 MHz, Maximum Frequency 450 MHz, Antenna Type Whip, Overall Length 6 in, Material Plastic, Rubber, Overall Height 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.