Zoro Homepage

Antenna, Type 440 to 470 MHz, 6" L

  • Mfr # AAE23X502 ATU-6C

  • Zoro # G6043961


product price: $19.89
/ea

Key Features

For Use With
EVX-261, Mfr. No. EVX-S24
Material
Rubber/Plastic
Type
440 to 470 MHz
Length (In.)
6 in
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAE23X502 ATU-6C
Zoro #
G6043961
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
6 in
Width (In.)
1/2 in
Height (In.)
1/2 in
Length
5 7/8 in
Height
1/2 in
Width
1/2 in
Overall Length
5 7/8 in
Overall Height
1/2 in
Overall Width
1/2 in

Details

Item
Antenna
For Use With
EVX-261, Mfr. No. EVX-S24
Material
Rubber/Plastic
Type
440 to 470 MHz
Sub-Category
Antennas
Band Type
UHF
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
EVX261, EVXS24
Antenna Type
Whip
Maximum Frequency
470 MHz
Minimum Frequency
440 MHz
Compatible Radio Series
EVX-261, EVX-S24

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, EVX-S24, Compatible Radio Manufacturer Model Number EVX261, EVXS24, Band Type UHF, Minimum Frequency 440 MHz, Maximum Frequency 470 MHz, Antenna Type Whip, Overall Length 5 7/8 in, Material Plastic, Rubber, Overall Height 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.