Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, Type 450 to 480 MHz, 3" L

  • Mfr # AAM23X503 ATU-20FS

  • Zoro # G6050639


product price: $11.99
/ea

Key Features

For Use With
Mfr. No. EVX-S24
Material
Rubber/Plastic
Type
450 to 480 MHz
Height (In.)
1/2 in
Length (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAM23X503 ATU-20FS
Zoro #
G6050639
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
1/2 in
Length (In.)
3 in
Width (In.)
1/2 in
Length
3 in
Height
1/2 in
Width
1/2 in
Overall Length
3 in
Overall Width
1/2 in
Overall Height
1/2 in

Details

Item
Antenna
For Use With
Mfr. No. EVX-S24
Material
Rubber/Plastic
Type
450 to 480 MHz
Sub-Category
Antennas
Band Type
UHF
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
EVX-S24
Minimum Frequency
450 MHz
Antenna Type
Whip
Maximum Frequency
470 MHz
Compatible Radio Series
EVX-S24

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Band Type UHF, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Antenna Type Whip, Overall Length 3 in, Material Plastic, Rubber, Overall Height 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.