Antenna, Type 460 to 480 MHz, 2" L
Mfr # AAM28X504 ATU-21FS
Zoro # G6035047
product price: $11.59
/eaKey Features
For Use With
EVX-261, EVX-S24, Mfr. No. VX-261, VX-264
Material
Rubber/Plastic
Type
460 to 480 MHz
Length (In.)
2 in
Sub-Category
Antennas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AAM28X504 ATU-21FS
Zoro #
G6035047
UPC #
-
Country of Origin
Malaysia
Dimensions
Length (In.)
2 in
Height (In.)
1/2 in
Width (In.)
1/2 in
Height
1/2 in
Length
2 in
Width
1/2 in
Overall Length
2 in
Overall Width
1/2 in
Overall Height
1/2 in
Details
Item
Antenna
For Use With
EVX-261, EVX-S24, Mfr. No. VX-261, VX-264
Material
Rubber/Plastic
Type
460 to 480 MHz
Sub-Category
Antennas
Band Type
UHF
Compatible Radio Series
EVX-S24
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
EVX-261, EVX-S24VX-261, VX-264
Antenna Type
Stubby
Maximum Frequency
480 MHz
Minimum Frequency
460 MHz
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-261, EVX-S24VX-261, VX-264, Band Type UHF, Minimum Frequency 460 MHz, Maximum Frequency 480 MHz, Antenna Type Stubby, Overall Length 2 in, Material Plastic, Rubber, Overall Height 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.