Zoro Homepage

Antenna, Type 490 to 512 MHz, 6" L

  • Mfr # AAE23X504 ATU-6F

  • Zoro # G6039612


product price: $18.65
/ea

Key Features

For Use With
EVX-261, Mfr. No. VX-261, VX-264
Material
Rubber/Plastic
Type
490 to 512 MHz
Width (In.)
1/2 in
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAE23X504 ATU-6F
Zoro #
G6039612
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
1/2 in
Length (In.)
6 in
Height (In.)
1/2 in
Height
5 1/2 in
Length
1/4 in
Width
1/4 in
Overall Length
1/4 in
Overall Height
5 1/2 in
Overall Width
1/4 in

Details

Item
Antenna
For Use With
EVX-261, Mfr. No. VX-261, VX-264
Material
Rubber/Plastic
Type
490 to 512 MHz
Sub-Category
Antennas
Band Type
UHF
Compatible Radio Series
VX-261
Antenna Type
Whip
Minimum Frequency
490 MHz
Maximum Frequency
512 MHz
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
VX-261

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series VX-261, Compatible Radio Manufacturer Model Number VX-261, Band Type UHF, Minimum Frequency 490 MHz, Maximum Frequency 512 MHz, Antenna Type Whip, Overall Length 1/4 in, Material Plastic, Rubber, Overall Height 5 1/2 in, Overall Width 1/4 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.