Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, Type VHF, 6" L

  • Mfr # AAG42X501 ATV-6XL

  • Zoro # G6040288


product price: $20.39
/ea

Key Features

For Use With
EVX-261, Mfr. No. VX-261, VX-264
Material
Rubber/Plastic
Type
VHF
Height (In.)
1/2 in
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAG42X501 ATV-6XL
Zoro #
G6040288
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
1/2 in
Length (In.)
6 in
Width (In.)
1/2 in
Height
1/2 in
Length
7 in
Width
1/2 in
Overall Height
1/2 in
Overall Width
1/2 in
Overall Length
7 in

Details

Item
Antenna
For Use With
EVX-261, Mfr. No. VX-261, VX-264
Material
Rubber/Plastic
Type
VHF
Sub-Category
Antennas
Band Type
VHF
Compatible Radio Type
Handheld
Compatible Radio Series
EVX-261, VX-261, VX-264
Compatible Radio Manufacturer Model Number
EVX-261, VX-261, VX-264
Antenna Type
Whip
Compatible Radio Brand
Motorola

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, VX-261, VX-264, Compatible Radio Manufacturer Model Number EVX-261, VX-261, VX-264, Band Type VHF, Antenna Type Whip, Overall Length 7 in, Material Plastic, Rubber, Overall Height 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.