APX and SRX Battery
Mfr # PMNN4547
Zoro # G915573658
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
APX 6000, APX6000XE, APX8000h, APX8000hXE, SRX2200
Compatible Radio Series
APX, SRX
Compatible Radio Brand
Motorola
Standards
TIA4950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMNN4547
Zoro #
G915573658
UPC #
-
Country of Origin
Malaysia
Details
Item
APX and SRX Battery
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
APX 6000, APX6000XE, APX8000h, APX8000hXE, SRX2200
Compatible Radio Series
APX, SRX
Compatible Radio Brand
Motorola
Standards
TIA4950
Product Type
Battery
Battery Type
Lithium-Ion
Description
APX and SRX Battery, Product Type Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX, SRX, Compatible Radio Manufacturer Model Number APX 6000, APX6000XE, APX8000h, APX8000hXE, SRX2200, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 3,100 mAh, Battery Type Lithium-Ion, Compatible Product Type Not Applicable, Waterproof Not Applicable, IP Rating IP68, Voltage Not Applicable, Standards TIA4950
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.