Zoro Homepage

APX and SRX Single-Unit Charger

  • Mfr # NNTN8860

  • Zoro # G615555008


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
5 in
Height
1 3/4 in
Standards
CE, CEC, UL
Number of Radios Charged
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN8860
Zoro #
G615555008
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
4 in
Length
5 in
Height
1 3/4 in
Overall Height
1 3/4 in
Overall Width
4 in
Overall Length
5 in

Details

Item
Single Unit Charger
Standards
CE, CEC, UL
Number of Radios Charged
1
Compatible Radio Brand
Motorola
Number of Batteries Charged
1
Compatible Radio Series
APX 6000, APX 6000XE, APX 7000, APX 7000XE, APX 8000, APX 8000XE, SRX 2200
Compatible Radio Type
Handheld
Maximum Recharge Time
12 hr
Compatible Radio Manufacturer Model Number
APX6000, APX6000XE, APX7000, APX7000XE, APX8000, APX8000XE, SRX2200
Number of Chargers Included
1
Product Type
Single Unit Charger

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 6000, APX 6000XE, APX 7000, APX 7000XE, APX 8000, APX 8000XE, SRX 2200, Compatible Radio Manufacturer Model Number APX6000, APX6000XE, APX7000, APX7000XE, APX8000, APX8000XE, SRX2200, Compatible Radio Grainger Model Number Not Applicable, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 115V AC, Minimum Recharge Time Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.