APX NEXT Battery
Mfr # NNTN9216
Zoro # G515573775
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Compatible Radio Series
APX
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
APX NEXT
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NNTN9216
Zoro #
G515573775
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
82 1/4 in
Overall Width
63 3/4 in
Overall Height
42 1/4 in
Width
63 3/4 in
Height
42 1/4 in
Length
82 1/4 in
Details
Item
APX NEXT Battery
Compatible Radio Series
APX
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
APX NEXT
Product Type
Battery
Battery Type
Lithium-Ion
Description
APX NEXT Battery, Product Type Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number APX NEXT, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 4,400 mAh, Battery Type Lithium-Ion, Compatible Pump Not Applicable, Waterproof Not Applicable, IP Rating IP68, Voltage Not Applicable, Overall Length 82 1/4 in, Overall Width 63 3/4 in, Overall Height 42 1/4 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.