Zoro Homepage

APX NEXT Battery

  • Mfr # NNTN9217

  • Zoro # G615573767


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Compatible Radio Type
Handheld
Compatible Radio Series
APX
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
APX NEXT, APX NEXT XE
Standards
UL Div 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN9217
Zoro #
G615573767
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 1/4 in
Overall Width
2 1/2 in
Overall Height
1 5/8 in
Width
2 1/2 in
Height
1 5/8 in
Length
3 1/4 in

Details

Item
APX NEXT Battery
Compatible Radio Type
Handheld
Compatible Radio Series
APX
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
APX NEXT, APX NEXT XE
Standards
UL Div 2
Product Type
Battery
Battery Type
Lithium-Ion

Description

APX NEXT Battery, Product Type Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number APX NEXT, APX NEXT XE, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 4,400 mAh, Battery Type Lithium-Ion, Compatible Product Type Not Applicable, Waterproof Not Applicable, IP Rating IP68, Voltage Not Applicable, Length 3 1/4 in, Overall Width 2 1/2 in, Standards UL Div 2, Height 1 5/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.