APX NEXT Single-Unit Charger
Mfr # NNTN9199
Zoro # G815555013
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Standards
CEC
Width
4 in
Length
5 in
Height
2 7/8 in
Compatible Radio Series
APX NEXT, APX NEXT XE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NNTN9199
Zoro #
G815555013
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
4 in
Length
5 in
Height
2 7/8 in
Overall Length
5 in
Overall Height
2 7/8 in
Overall Width
4 in
Details
Item
Single Unit Charger
Standards
CEC
Compatible Radio Series
APX NEXT, APX NEXT XE
Number of Batteries Charged
1
Compatible Radio Type
Handheld
Maximum Recharge Time
12 hr
Number of Radios Charged
1
Compatible Radio Manufacturer Model Number
APX NEXT, APX NEXT XE, APX NEXT XN
Compatible Radio Brand
Motorola
Number of Chargers Included
1
Product Type
Single Unit Charger
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX NEXT, APX NEXT XE, Compatible Radio Manufacturer Model Number APX NEXT, APX NEXT XE, APX NEXT XN, Compatible Radio Grainger Model Number Not Applicable, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Minimum Recharge Time Not Applicable, Maximum Recharge Time 12 hr, Number of Chargers Included 1, Standards CEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.