Zoro Homepage

Audio Adapter w/ Jack, Push To Talk No

  • Mfr # PMLN6047A

  • Zoro # G6269687


product price: $138.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Includes
Molex Jack
Volume Control
No
Color
Black
Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN6047A
Zoro #
G6269687
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
7/8 in
Height
2 1/2 in
Width
1/2 in
Overall Height
2 1/2 in
Overall Length
7/8 in
Overall Width
1/2 in

Details

Item
Audio Adapter
For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Includes
Molex Jack
Volume Control
No
Color
Black
Push To Talk
No
Features
Easy to Install, Quick Disconnect Mechanism
Compatible Radio Manufacturer Model Number
XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Compatible Radio Series
DP ATEX
Connection Adapting From
Multi-Pin
Compatible Radio Brand
Motorola
Connection Adapting To
Molex Jack
Product Type
Audio Adapter

Description

Audio Adapter, Product Type Audio Adapter, Compatible Radio Brand Motorola, Compatible Radio Series DP ATEX, Compatible Radio Manufacturer Model Number XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Connection Adapting From Multi-Pin, Connection Adapting To Molex Jack, Length 7/8 in, Height 2 1/2 in, Width 1/2 in, Includes Molex Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.