Earpiece, MFR# PMLN8125A

  • Mfr # PMLN8125A

  • Zoro # G604196779


product price: $30.69
/ea

Key Features

For Use With
CLP107E, CLP446E, CLPEPLUS
Number of Wires
1
Push To Talk
Yes
Connector
2.5mm Single Pin
Features
Over-the-Ear Earpiece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN8125A
Zoro #
G604196779
UPC #
-
Country of Origin
Malaysia

Details

Item
Earpiece
For Use With
CLP107E, CLP446E, CLPEPLUS
Number of Wires
1
Push To Talk
Yes
Connector
2.5mm Single Pin
Features
Over-the-Ear Earpiece
Color
Black
Number of Earpieces Included
1
Compatible Radio Brand
Motorola
Earpiece Style
Ear Hook
Earpiece Color
Black
Number of Ears
One
Compatible Radio Manufacturer Model Number
CLP107e, CLP446e, CLPE Plus
Compatible Radio Series
CLPe
Earpiece Connection Type
Wired
Microphone Location
Shirt/Lapel
Radio Connector Type
2.5 mm Standard
Product Type
Earpieces

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series CLPe, Compatible Radio Manufacturer Model Number CLP107e, CLP446e, CLPE Plus, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Earpieces Included 1, Radio Connector Type 2.5 mm Standard, Earpiece Connection Type Wired, Earpiece Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.