Zoro Homepage

Bar Mount, 1-1/4" L x 2" W x 3-1/4" H

  • Mfr # PMLN7707AR

  • Zoro # G1621731


product price: $20.29
/ea

Key Features

For Use With
T100 Series, T200 Series, T400 Series, T600 Series, T800 Series
Material
Metal
Type
Landscape, Rotating Portrait
Height (In.)
3 1/4 in
Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7707AR
Zoro #
G1621731
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
3 1/4 in
Length
1 1/4 in
Length (In.)
1 1/4 in
Width (In.)
2 in
Width
2 in
Height
3 1/4 in
Overall Length
1 1/4 in
Overall Height
3 1/4 in
Overall Width
2 in

Details

Item
Handlebar Mounting Bracket
For Use With
T100 Series, T200 Series, T400 Series, T600 Series, T800 Series
Material
Metal
Type
Landscape, Rotating Portrait
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Series
Talkabout T100, Talkabout T200, Talkabout T400, Talkabout T600, Talkabout T800
Compatible Radio Manufacturer Model Number
Talkabout T100, Talkabout T200, Talkabout T400, Talkabout T600, Talkabout T800
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Product Type
Handlebar Mounting Bracket

Description

Handlebar Mounting Bracket, Product Type Handlebar Mounting Bracket, Compatible Radio Manufacturer Model Number Talkabout T100, Talkabout T200, Talkabout T400, Talkabout T600, Talkabout T800, Material Metal, Compatible Radio Brand Motorola, Compatible Radio Series Talkabout T100, Talkabout T200, Talkabout T400, Talkabout T600, Talkabout T800, Compatible Radio Type Handheld, Includes Radio Plates, Clamshell, Height 3 1/4 in, Length 1 1/4 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.