Zoro Homepage

Battery Charger Adapter, For:SLR1000

  • Mfr # 3087791G01

  • Zoro # G2058606


product price: $32.59
/ea

Key Features

For Use With
Mfr. No. SLR1000
Type
Cord
Sub-Category
Cables, Adapters, and Power Supplies
Length
72 in
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3087791G01
Zoro #
G2058606
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
72 in
Length (In.)
72 in
Overall Length
72 in

Details

Item
Battery Charger Adapter
For Use With
Mfr. No. SLR1000
Type
Cord
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Repeater Manufacturer Model Number
SLR1000
Compatible Repeater Brand
Motorola
Product Type
Battery Charger Adapter

Description

Battery Charger Adapter, Product Type Battery Charger Adapter, Compatible Repeater Brand Motorola, Compatible Repeater Manufacturer Model Number SLR1000, Compatible Repeater Grainger Model Number Mfr. No. SLR1000, Overall Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.