Zoro Homepage

Battery Charging Tray, 3" L, 2-1/4" W

  • Mfr # PMPN4119A

  • Zoro # G6550770


product price: $38.59
/ea

Key Features

Camera Depth
1.0 in
Length
3 in
Repeater-Capable
No
Number of Channels
0
Series
Si500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMPN4119A
Zoro #
G6550770
UPC #
-
Country of Origin
Malaysia

Dimensions

Camera Depth
1.0 in
Length
3 in
Width
2 1/4 in
Height
1 1/4 in
Overall Length
3 in
Overall Width
2 1/4 in
Overall Height
1 1/4 in

Details

Item
DC Charger
Repeater-Capable
No
Number of Channels
0
Series
Si500
Field of View
154
Navigation Aids
None
Color
Black
Radio Series
MOTOROLA APX
Radio Type
Handheld
Number of Radios Charged
1
Number of Batteries Charged
2
Compatible Radio Series
APX
Compatible Radio Type
Handheld
Number of Chargers Included
1
Compatible Radio Brand
Motorola
Product Type
DC Charger

Description

DC Charger, Product Type DC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX, Number of Radios Charged 1, Number of Batteries Charged 2, Number of Chargers Included 1, Overall Height 1 1/4 in, Overall Length 3 in, Overall Width 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.