Battery Door Cover, Fits Motorola
Mfr # NAF5087B
Zoro # G6317208
product price: $48.69
/eaKey Features
For Use With
Portable Two Way Radio
Length
1/2 in
Fits Brand
Motorola
Height
7 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAF5087B
Zoro #
G6317208
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
1/2 in
Height
7 in
Overall Height
7 in
Overall Length
1/2 in
Details
Item
Portable Radio Antenna
For Use With
Portable Two Way Radio
Fits Brand
Motorola
Color
Black
Fits Model
Mfr. No. XPR6380, XPR6580
Compatible Radio Series
XPR6000
Compatible Radio Type
Handheld
Antenna Type
Portable Radio Antenna
Description
Portable Radio Antenna, Compatible Radio Series XPR6000, Antenna Type Portable Radio Antenna, Compatible Radio Grainger Model Number Portable Two Way Radio, Overall Length 1/2 in, Overall Height 7 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.