Zoro Homepage

Battery Door Cover, Plastic, 13/64 L

  • Mfr # HKLN4678A

  • Zoro # G8831433


product price: $58.19
/ea

Key Features

For Use With
Mfr. No. TLK100
Material
Plastic
Type
Battery Accessory
Height
2 in
Length (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKLN4678A
Zoro #
G8831433
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
2 in
Length (In.)
1/4 in
Width (In.)
1/2 in
Width
1/4 in
Height (In.)
3 in
Length
3 in
Overall Length
3 in
Overall Width
1/4 in
Overall Height
2 in

Details

Item
Battery Part
For Use With
Mfr. No. TLK100
Material
Plastic
Type
Battery Accessory
Sub-Category
Radio Accessories
Fits Brand
MOTOROLA
Battery Type
N
Color
Black
Fits Model
Mfr. No. TLK100
Compatible Radio Manufacturer Model Number
TLK100
Compatible Radio Series
TLK100
Product Type
Battery Part

Description

Battery Part, Product Type Battery Part, Compatible Radio Manufacturer Model Number TLK100, Material Plastic, Compatible Radio Series TLK100, Overall Height 2 in, Overall Length 3 in, Overall Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.