Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, Brand Motorola, Lithium Ion

  • Mfr # pmnn4468b

  • Zoro # G6033522


product price: $60.39
/ea

Key Features

For Use With
Mfr No. EVX-S24
Battery Type
Lithium Ion
Voltage
3.8 V
Fits Brand
Motorola
Recharge Time
2 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
pmnn4468b
Zoro #
G6033522
UPC #
-
Country of Origin
Malaysia

Details

Item
Radio Battery
For Use With
Mfr No. EVX-S24
Battery Type
Lithium Ion
Voltage
3.8 V
Fits Brand
Motorola
Recharge Time
2 hr
Battery Capacity
2,300 mAh
Color
Black
Fits Model
Mfr No. EVX-S24
Green Environmental Attribute
Product is Rechargeable
Product Type
Radio Battery
Compatible Radio Brand
Motorola
Maximum Recharge Time
2 hr
Compatible Radio Series
SL
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
EVX-S24
Compatible Product Type
Portable Two Way Radio
Maximum Operating Temperature
140 Degrees F
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series SL, Compatible Radio Manufacturer Model Number EVX-S24, Compatible Radio Grainger Model Number 463W20, 463W21, Battery Capacity 2,300 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 3.7 V, Maximum Recharge Time 2 hr, Color Black, Maximum Operating Temperature 140 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.