Battery Pack, Li-Ion, 7.2V, For Motorola
Mfr # NNTN4497DR
Zoro # G2541935
product price: $80.25
/ea
Free Shipping & Returns
Key Features
Fits Model
MFR. NO. CP200, CP150 and PR400 Radio Models
Fits Brand
Motorola
Height
4 5/8 in
Type
Li-Ion
Battery Type
Lithium Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NNTN4497DR
Zoro #
G2541935
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
4 5/8 in
Length (In.)
3/4
Width
7/8 in
Length
2 1/4 in
Height (In.)
4-3/4
Width (In.)
2-3/8
Overall Height
4 5/8 in
Overall Width
7/8 in
Overall Length
2 1/4 in
Details
Item
Radio Battery
Fits Model
MFR. NO. CP200, CP150 and PR400 Radio Models
Fits Brand
Motorola
Type
Li-Ion
Battery Type
Lithium Ion
For Use With
CP150 Radio Models, CP200 Radio Models, PR400 Radio Models
Voltage
7.4 V
Product Type
Radio Battery
Compatible Radio Series
CP150, CP200, CP200d
Compatible Radio Manufacturer Model Number
CP150, CP200, PR400
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP150, CP200, CP200d, Compatible Radio Manufacturer Model Number CP150, CP200, PR400, Battery Capacity 2,250 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP54, Voltage 7.4 V, Length 2 1/4 in, Overall Width 7/8 in, Height 4 5/8 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.