Zoro Homepage
This item is Discontinued.
Motorola Battery Pack, Li-Ion, 7.2V, For Motorola NNTN7335B

Battery Pack, Li-Ion, 7.2V, For Motorola (Discontinued)

  • Mfr # NNTN7335B
  • Zoro # G2229123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN7335B
Zoro #
G2229123
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
1
Height (In.)
4-3/4

Details

Item
Battery Pack
Fits Model
MFR. NO. PR1500, MT1500, XTS1500 and XTS2500
Fits Brand
Motorola
For Use With
Motorola MT1500 Radios, Motorola PR1500 Radios, Motorola XTS1500 Radios, Motorola XTS2500 Radios
Battery Type
Lithium-ion
Voltage
7.2 V
Recharge Time
3-1/2 hr or Less
Battery Capacity
2,700 mAh
Green Environmental Attribute
Product is Rechargeable

Description

Battery Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.