Battery Pack, Li-Ion, 7.2V, For Motorola
Mfr # RLN6351C
Zoro # G0507936
product price: $82.36
/ea
Free Shipping & Returns
Key Features
Fits Model
MFR. NO. RV2020BKF2AA, RU2020BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4160BKN9AA, RV2080BKN8AA, RV5100BKN9AA
Fits Brand
Motorola
Type
Li-Ion
Height
4 1/4 in
Battery Type
Lithium Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLN6351C
Zoro #
G0507936
UPC #
-
Country of Origin
China
Dimensions
Height
4 1/4 in
Length (In.)
2-13/64
Width
1/2 in
Length
2 in
Height (In.)
4-29/32
Width (In.)
1-7/64
Overall Height
4 1/4 in
Overall Length
2 in
Overall Width
1/2 in
Details
Item
Radio Battery
Fits Model
MFR. NO. RV2020BKF2AA, RU2020BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4160BKN9AA, RV2080BKN8AA, RV5100BKN9AA
Fits Brand
Motorola
Type
Li-Ion
Battery Type
Lithium Ion
For Use With
2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8
Voltage
7.2 V
Product Type
Radio Battery
Compatible Radio Manufacturer Model Number
RU2020BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4160BKN9AA, RV2020BKF2AA, RV2080BKN8AA, RV5100BKN9AA
Compatible Radio Series
CP110, RDX
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP110, RDX, Compatible Radio Manufacturer Model Number RU2020BKF2AA, RU2080BKN8AA, RU4100BKN9AA, RU4160BKN9AA, RV2020BKF2AA, RV2080BKN8AA, RV5100BKN9AA, Compatible Radio Grainger Model Number 2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8, Battery Capacity 2,000 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.