Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Battery Pack, Li-Ion, 7.5V, For Motorola HNN4003BR

Battery Pack, Li-Ion, 7.5V, For Motorola (Discontinued)

  • Mfr # HNN4003BR
  • Zoro # G1814951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNN4003BR
Zoro #
G1814951
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
2-3/8
Length (In.)
1
Height (In.)
4-4/5

Details

Item
Radio Battery
For Use With
Motorola HT1250 Radios, Motorola HT1550 Radios, Motorola HT750 Radios, Motorola MTX850 Radios, Motorola MTX950 Radios
Material
Li-Ion
Fits Brand
Motorola
Voltage
7.5 V
Battery Capacity
2,000 mAh
Recharge Time
2-1/2 hr
Fits Model
HT1250, HT1550, MFR. NO. HT750, MTX850, MTX950
Battery Type
Lithium Ion
Battery Pack Recharge Time (Hr.)
2.5
Green Environmental Attribute
Product is Rechargeable
Product Type
Radio Battery
Maximum Recharge Time
2 1/2 hr
Compatible Radio Series
MTX, PR860
Compatible Radio Manufacturer Model Number
HT1250, HT1550, HT750, MTX850, MTX950
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series MTX, PR860, Compatible Radio Manufacturer Model Number HT1250, HT1550, HT750, MTX850, MTX950, Battery Capacity 2,500 mAh, Battery Type Lithium Ion, Compatible Pump Portable Two Way Radio, Waterproof No, IP Rating IP54, Voltage 7.5 V, Maximum Recharge Time 2 1/2 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.