Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Battery Pack, Li-Ion, 7.5V, For Motorola NTN9862D

Battery Pack, Li-Ion, 7.5V, For Motorola (Discontinued)

  • Mfr # NTN9862D
  • Zoro # G2109624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTN9862D
Zoro #
G2109624
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
2/3
Width (In.)
2-1/3
Height (In.)
6-1/4

Details

Item
Radio Battery
Fits Model
MFR. NO. XTS3000, XTS3500 and XTS5000
Material
Li-Ion
Fits Brand
Motorola
For Use With
Motorola XTS3000 Radios, Motorola XTS3500 Radios, Motorola XTS5000 Radios
Battery Type
Lithium-ion
Voltage
7.5 V
Recharge Time
3 hr
Battery Capacity
2,750 mAh
Battery Pack Recharge Time (Hr.)
3
Product Type
Battery Pack
Compatible Radio Manufacturer Model Number
XTS3000, XTS3500, XTS5000
Maximum Recharge Time
3 hr
Compatible Radio Brand
Motorola

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Brand Motorola, Compatible Radio Manufacturer Model Number XTS3000, XTS3500, XTS5000, Battery Capacity 2,750 mAh, Battery Type Lithium Ion, Voltage 7.5 V, Maximum Recharge Time 3 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.