Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Battery Pack, Li-Ion, 7.5V, For Motorola PMNN4069A

Battery Pack, Li-Ion, 7.5V, For Motorola (Discontinued)

  • Mfr # PMNN4069A
  • Zoro # G0937465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4069A
Zoro #
G0937465
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
3/4
Width (In.)
2-1/8
Height (In.)
5

Details

Item
Battery Pack
Fits Model
MFR. NO. XPR Series
Material
Li-Ion
Fits Brand
Motorola
Battery Type
Lithium-ion
For Use With
Motorola XPR Series
Voltage
7.5 V
Recharge Time
2 hr or Less
Battery Capacity
1,400 mAh
Battery Pack Recharge Time (Hr.)
2 or Less
Green Environmental Attribute
Product is Rechargeable

Description

Battery Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.