Zoro Homepage

Battery Pack, Li-Ion, For Motorola

  • Mfr # HKLN4013ASP01

  • Zoro # G5139337


product price: $37.45
/ea

Key Features

For Use With
5EDA8, 5EDA9
Type
Li-Ion
Fits Model
CLU1040BHLAA, MFR. NO. CLU1010BHLAA
Battery Capacity
1,800 mAh
Battery Type
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKLN4013ASP01
Zoro #
G5139337
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
2
Width (In.)
1-1/2

Details

Item
Radio Battery
For Use With
5EDA8, 5EDA9
Type
Li-Ion
Fits Model
CLU1040BHLAA, MFR. NO. CLU1010BHLAA
Battery Capacity
1,800 mAh
Battery Type
Lithium Ion
Fits Brand
Motorola
Recharge Time
3-1/2 hr
Battery Pack Recharge Time (Hr.)
3-1/2
Green Environmental Attribute
Product is Rechargeable
Product Type
Radio Battery
Compatible Radio Manufacturer Model Number
CLU1010BHLAA, CLU1040BHLAA
Maximum Recharge Time
3 1/2 hr
Compatible Radio Series
CLP
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CLP, Compatible Radio Manufacturer Model Number CLU1010BHLAA, CLU1040BHLAA, Compatible Radio Grainger Model Number 5EDA8, 5EDA9, Battery Capacity 1,800 mAh, Battery Type Lithium Ion, Compatible Pump Portable Two Way Radio, Waterproof No, Maximum Recharge Time 3 1/2 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.